Rab Eb12 Explosion-Proof Incan Brack

Item #: 0923905

Cat #: EB12

UPC: 019813421001

Call for price
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Incan Bracket With O Guard 4 Hubs 1/2 Inch

Overview

Explosion-Proof Incan Bracket With O Guard 4 Hubs 1/2 Inch
Also known as: 019813421001, EB12, RABEB12

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 300
Material: Aluminum
Color: Silver Gray
Mounting: Wall
Light Technology: Incandescent