3.15A 500V AC, Axial Lead

Item #: 0923881

Cat #: 04773.15MXP

UPC: 079458160796

$ 1.06 EA
Clearance
Price good while supplies last
Company wide:
1,192 in stock
Documents & Guides
3.15 Amp, 500V AC, 477 Series, Axial Lead Fuses, Time Lag (Slow-Blo)

Overview

3.15 Amp, 500V AC, 477 Series, Axial Lead Fuses, Time Lag (Slow-Blo)

The 477 Series is the first and smallest 500VAC and 400VDC fuse under the class of 5x20mm fuse family. It is designed for circuit protection in the area of high energy applications. With its DC and AC characteristics, the 477 Series is well suited for high energy or power efficient applications and 3-phase power supplies protection respectively. In addition, it has interrupting rating (0.5A to 16A) at 400Vdc which ensures the circuit is well protected under DC conditions. Features: DC interrupting current; 100% Lead-Free and RoHS compliant; UL and CSA, SEMKO agency approval. Applications: Input of 3 phase Power Supplies; Inverter in LCD backlight unit; DC side of air-conditioner unit.

Also known as: 079458160796, 04773.15MXP, LFU04773.15MXP

Specifications

Material: Ceramic
Diameter: 5 mm
Volts AC: 500
Length: 20 mm
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA
Family / Style: 477
Material: Ceramic
Volts AC: 500
Mounting: Cartridge
Family / Style: 477
Diameter: 5 mm
Length: 20 mm
Interrupt Rating DC: 1.500 kA