Patch Cord Fiber Optic SM LC/SC

Item #: 0923876

Cat #: 810-L47-009

UPC: 884815761284

$ 20.18 EA
Company wide:
6 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: LC/SC, Length: 9.843 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: LC/SC, Length: 9.843 ft.

Legrand fiber trunks offer two performance levels and multiple tiers to meet your applications’ performance requirements. They also come with individual test reports with each trunk assembly built, simplifying the design process.

Also known as: 884815761284, 810-L47-009, QUI810L47009

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 3 m