Louver Plate Kit Filter, Reusable, 13 x 8", Aluminum

Item #: 0923848

Cat #: 10100056SP

UPC: 783510235178

$ 311.54 EA
Company wide:
0 in stock
Documents & Guides
Louver Plate Kit Filter, 13 x 8 Inch, Aluminum, Package of 4 Each. For Use in MHB11, M28, M36, and M52 Series air conditioners.

Overview

Louver Plate Kit Filter, 13 x 8 Inch, Aluminum, Package of 4 Each. For Use in MHB11, M28, M36, and M52 Series air conditioners.

The HOFFMAN HOF10100056SP filter is a replacement for MHB11, M28, M36, and M52 Series air conditioners. Reusable filter.

Also known as: 783510235178, 10100056SP, HOF10100056SP

Specifications

Height: 13 in
Width: 8 in
Material: Aluminum
Height: 13 in
Material: Aluminum
Width: 8 in