Fed-sig Msl2-120br Microstat 2-hig

Item #: 0923845

Cat #: MSL2-120BR

UPC: 782979209331

$ 237.19 EA
Company wide:
0 in stock
Documents & Guides
Microstat® Status Indicator - Msl1, Msl2 And Msl3 Available In 24vac/dc,120vac And 240vac; Msl4 And Msl5 Available In 24vac/dc And 120vac; Factory Assembled; Small Footprint — Only 2.2" Diameter (55.9 Mm); Surface Mount And Integrated 3/4" Pipe Mount; Vibration–resistant 5.6w Wedge Lamp; Type 4x Enclosure; Indoor Use Only; Optional Sound Module, LED Lamp, Pipe Mount Base And Flasher; Plc Compatible; Ul And Cul Listed

Overview

Microstat® Status Indicator - Msl1, Msl2 And Msl3 Available In 24vac/dc,120vac And 240vac; Msl4 And Msl5 Available In 24vac/dc And 120vac; Factory Assembled; Small Footprint — Only 2.2" Diameter (55.9 Mm); Surface Mount And Integrated 3/4" Pipe Mount; Vibration–resistant 5.6w Wedge Lamp; Type 4x Enclosure; Indoor Use Only; Optional Sound Module, LED Lamp, Pipe Mount Base And Flasher; Plc Compatible; Ul And Cul Listed
Also known as: 782979209331, MSL2-120BR, FEDMSL2120BR

Specifications

Type: Status Indicator, LED
Material: Polycarbonate
Type: Status Indicator, LED
Material: Polycarbonate