Maestro Countdown Timer, Taupe

Item #: 0923824

Cat #: MA-T51MN-TP

UPC: 027557290944

$ 54.81 EA
Company wide:
0 in stock
Documents & Guides
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, Color: Taupe. For use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, Color: Taupe. For use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Maestro Countdown Timer, Multi-location/single-pole, neutral required, 120V/600W/VA (5A) in taupe

Also known as: 027557290944, MA-T51MN-TP, LUTMAT51MNTP

Specifications

Wattage: 600
Type: SPST, In-Wall, Electronic
Amps: 5
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Wattage: 600
Amps: 5
Volts AC: 120
Mounting: Knuckle
Type: SPST, In-Wall, Electronic
Color: Taupe
Family / Style: Maestro