This product has been discontinued.

Floor Box Surface Cover, 6 to 10 Gang, Aluminum, Brass
Item #: 0923809
Cat #: EFB610CTCBS
UPC: 786564077435
Company wide:
0
in stock
Discontinued
Documents & Guides
Floor Box Surface Cover With Carpet Insert, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For Use With: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Brass
Overview
Floor Box Surface Cover With Carpet Insert, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For Use With: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Brass
Also known as: 786564077435, EFB610CTCBS, WMDEFB610CTCBS
Specifications
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Material: | Aluminum |
| Width: | 12 1/2 in |