WALLPK 10W WARM JUNCTION BOX WH

Item #: 0923789

Cat #: WPLED10YW

UPC: 019813018263

$ 357.27 EA
Company wide:
0 in stock
Documents & Guides
LPACK LED WALLPACK 10W WARM JUNCTION BOX WHITE

Overview

LPACK LED WALLPACK 10W WARM JUNCTION BOX WHITE
Also known as: 019813018263, WPLED10YW, RABWPLED10YW

Specifications

Wattage: 10
Color: White
Light Technology: LED
Wattage: 10
Light Technology: LED
Color: White