Automatic Transfer Switch, 200A, 208VAC, 3PH, NEMA 3R

Item #: 0923768

Cat #: RTSN200G3

UPC: 696471615180

$ 1708.48 EA
Company wide:
0 in stock
Documents & Guides
Automatic Transfer Switch, 200 Amp, 208 Volt AC, 3-Phase, NEMA 3R

Overview

Automatic Transfer Switch, 200 Amp, 208 Volt AC, 3-Phase, NEMA 3R
Also known as: 696471615180, RTSN200G3, GPSRTSN200G3

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Volts AC: 208
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Phase: 3
Volts AC: 208
IP/NEMA Rating: NEMA 3R