Ptk Dh Wd 24x24x15 Gray Type12

Item #: 0923710

Cat #: PTHW242415G2

UPC: 783510236359

$ 2410.66 EA
Company wide:
0 in stock
Protek Dh Wd Gray Type12, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinetsand Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 24.09x23.62x14.96, Material: Steel, Finish: Lt Gray

Overview

Protek Dh Wd Gray Type12, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinetsand Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 24.09x23.62x14.96, Material: Steel, Finish: Lt Gray

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236359, PTHW242415G2, HOFPTHW242415G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Depth: 14.960 in
Height: 24.090 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Height: 24.090 in
Material: Steel
Depth: 14.960 in