AMB 100W 12V DIRECT WIRE TRANS

Item #: 0923695
Cat #: 98061-12
UPC:
Call for price
Company wide:
0 in stock
100W 12V Direct Wire Zero Load Electronic Transformer, Black Finish

Overview

100W 12V Direct Wire Zero Load Electronic Transformer, Black Finish
Also known as: 98061-12, SEA9806112

Specifications

Wattage: 100
Color: Black
Light Technology: LED
Wattage: 100
Light Technology: LED
Color: Black

Customer Reviews

No reviews for this product
(0)