1 AWG THHN/THWN-2 Stranded, Copper, Green, 1000'

Item #: 0923678
Cat #: 1THHNCSTRGREX2000
UPC:
$ 2.09 FT
Company wide:
0 in stock
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Green, 1000 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Green, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 1THHNCSTRGREX2000

Specifications

Gauge: 1
Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Gauge: 1
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Package Type: Reel
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)