
Vibrating Horn, Explosion-Proof, 240VAC, 0.10A, Aluminum
Item #: 0923668
Cat #: 31X-240
UPC: 782979225713
$ 2363.02 EA
Company wide:
0
in stock
Vibrating Horn, Explosion-Proof, 240 Volt AC, 0.10 Amp, 110 dB @ 10 Feet, Pipe Mount: 3/4 Inch, Material: Corrosion Resistant Aluminum
Overview
Vibrating Horn, Explosion-Proof, 240 Volt AC, 0.10 Amp, 110 dB @ 10 Feet, Pipe Mount: 3/4 Inch, Material: Corrosion Resistant Aluminum
Also known as: 782979225713, 31X-240, FED31X240
Specifications
| Color: | Gray |
| Volts AC: | 240 |
| Color: | Gray |
| Volts AC: | 240 |