
Soft Starter 290mm 850a W/ Opt Inside The Delta
Item #: 0923650
Cat #: S811+V85N3S
UPC: 782116338221
$ 17448.06 EA
Company wide:
0
in stock
Documents & Guides
C-H S811+V85N3S 290MM 850A
Overview
C-H S811+V85N3S 290MM 850A
Also known as: 782116338221, S811+V85N3S, CUTS811+V85N3S
Specifications
| Type: | Soft Starter |
| Type: | Soft Starter |