Softstarter, 3PH, 200-600VAC, 24VDC Control, 200kW, 350HP, 420A

Item #: 0923641

Cat #: S811+V42N3S

UPC: 786685559100

$ 10362.58 EA
Company wide:
0 in stock
Softstarter, 3-Phase, 200 - 600 Volt AC, 24 Volt DC Control, 200 kW, 350 Horse Power, 420 Amp, Frame Size V

Overview

Softstarter, 3-Phase, 200 - 600 Volt AC, 24 Volt DC Control, 200 kW, 350 Horse Power, 420 Amp, Frame Size V

S811+ Soft Starter, 420A, V-frame, Three-pole, 24V power, 200-600V operating voltage, 47-63 Hz, 1-2 conductors, #2/0 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30 C to -50 C

Also known as: 786685559100, S811+V42N3S, CUTS811+V42N3S

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Amps: 420
Mounting: Surface
Horsepower: 350
Wattage: 200 kW
Size: V
Phase: 3
Type: Soft Starter
Mounting: Surface
Wattage: 200 kW
Volts DC Control: 24
Amps: 420
Horsepower: 350
Size: V