Soft Starter 200mm 500a W/ Opt Inside The Delta

Item #: 0923636

Cat #: S811+U50N3S

UPC: 786685879581

$ 11307.59 EA
Company wide:
0 in stock
Eaton S811+ Soft Starter, Frame U, 500 A, 400 hp, 480 V, # 4 AWG to 500 kcmil, 156-500 FLA, 24 Vdc, 200-600 V Operating, 1-2 Conductors, LCD, HLD Circuit Breaker, Class RK5/J Fuse

Overview

Eaton S811+ Soft Starter, Frame U, 500 A, 400 hp, 480 V, # 4 AWG to 500 kcmil, 156-500 FLA, 24 Vdc, 200-600 V Operating, 1-2 Conductors, LCD, HLD Circuit Breaker, Class RK5/J Fuse

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 786685879581, S811+U50N3S, CUTS811+U50N3S

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Horsepower: 400
Mounting: Surface
Amps: 500
Volts AC Range: 200 - 600
Amps Range: 156 - 500
Phase: 3
Poles: 3
Mounting: Surface
Volts AC Range: 200 - 600
Volts DC Control: 24
Horsepower: 400
Amps: 500
Amps Range: 156 - 500