1
more

SOFT STARTER 200MM 360A PUMP CONTROL W/ OPT INSIDE DELTA
Item #: 0923632
Cat #: S811+U36P3S
UPC: 786685559063
$ 10727.59 EA
Company wide:
0
in stock
Documents & Guides
SOFT STARTER 200MM 360A PUMP CONTROL W/ OPT INSIDE DELTA
Overview
SOFT STARTER 200MM 360A PUMP CONTROL W/ OPT INSIDE DELTA
Also known as: 786685559063, S811+U36P3S, CUTS811+U36P3S
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Type: | Starter, Motor Control |
| Amps: | 360 |
| Phase: | 3 |
| Type: | Starter, Motor Control |
| Poles: | 3 |
| Amps: | 360 |