1
more

Soft Starter, 200mm, 360A, W/ Opt Inside The Delta
Item #: 0923631
Cat #: S811+U36N3S
UPC: 786685559032
$ 8943.04 EA
Company wide:
0
in stock
Documents & Guides
Soft Starter, 360 A, U-frame, Three-pole, 24 V power, 200 - 600 Volt operating voltage, 47-63 Hz, 1-2 conductors, # 4 AWG to 500 kcmil wire, 120 Volt DC, 240 Volt AC, Modbus RTU, NEMA 0, LCD display, -30°C to -50°C
Overview
Soft Starter, 360 A, U-frame, Three-pole, 24 V power, 200 - 600 Volt operating voltage, 47-63 Hz, 1-2 conductors, # 4 AWG to 500 kcmil wire, 120 Volt DC, 240 Volt AC, Modbus RTU, NEMA 0, LCD display, -30°C to -50°C
The S811+/S801+ line of intelligent technologies soft starters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Also known as: 786685559032, S811+U36N3S, CUTS811+U36N3S
Specifications
| Type: | Soft Starter |
| Volts DC: | 120 |
| Volts AC: | 240 |
| Amps: | 360 |
| Allowable Gauge Range: | 4 - 500 |
| Type: | Soft Starter |
| Volts AC: | 240 |
| Allowable Gauge Range: | 4 - 500 |
| Volts DC: | 120 |
| Amps: | 360 |