Soft Starter, 200mm, 75-240A, Pump Control, Extended Ramp Function

Item #: 0923628

Cat #: S811+T24P3S

UPC: 786685559018

$ 7815.54 EA
Company wide:
0 in stock
Soft Starter, 200 mm, 75 - 240 Amp, 600 Volt AC. Level/Edge Sense, 24 Volt Power, Pump Control, Extended Ramp Function, LCD Display

Overview

Soft Starter, 200 mm, 75 - 240 Amp, 600 Volt AC. Level/Edge Sense, 24 Volt Power, Pump Control, Extended Ramp Function, LCD Display

The Eaton S811+ Soft Starter from Eaton’s electrical business is an electronic, self-contained, panel- or enclosure-mounted motor soft-starting device. It is intended to provide three-phase induction motors with a smooth start, both mechanically and electrically. The S811+ Soft Starters utilize six SCRs connected in a full wave power bridge. Varying the SCR conduction period controls the voltage applied to the motor. This in turn controls the torque developed by the motor. After the motor reaches speed, internal contacts are closed to bypass the SCRs


Also known as: 786685559018, S811+T24P3S, CUTS811+T24P3S

Specifications

Type: Soft Starter
Amps: 240
Volts DC: 24
Volts AC: 600
Type: Soft Starter
Volts DC: 24
Amps: 240
Volts AC: 600