Motor Control Start

Item #: 0923624

Cat #: S811+T18P3S

UPC: 786685559001

$ 7349.12 EA
Company wide:
0 in stock
S811+ Soft Starter, 180A, T-frame, Premium, 600V rated, Level/Edge Sense, Three-pole, 24V power, 47-63 Hz, 1-2 conductors, #3 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30 C to -50 C

Overview

S811+ Soft Starter, 180A, T-frame, Premium, 600V rated, Level/Edge Sense, Three-pole, 24V power, 47-63 Hz, 1-2 conductors, #3 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30 C to -50 C

:All units require a 24 Vdc power supply found on catalog Page V6-T1-85, or equivalent., S811+T_, S811+U_ and S811+V_ units require lug kits, S811+U50_ unit does not have IEC certification. Warranties: Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.

Also known as: 786685559001, S811+T18P3S, CUTS811+T18P3S

Specifications

Type: Soft Starter
Type: Soft Starter