
Soft Starter 110mm 105a W/ Opt Inside The Delta
Item #: 0923620
Cat #: S811+R10N3S
UPC: 786685558936
$ 5057.59 EA
Company wide:
0
in stock
Documents & Guides
S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 105 Amp, Non-Combination, 110 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 25 @ 200V, 30 @ 230V, 60 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***
Overview
S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 105 Amp, Non-Combination, 110 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 25 @ 200V, 30 @ 230V, 60 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***
The S811+ has an easy to use Digital Interface Module (DIM) that allows the user to configure the device and to read system parameters. The DIM includes an LCD display and keypad to scroll through the various menus. The DIM allows the user to modify control parameters, enable or disable protections, set communication variables, monitor system parameters such as line voltages and currents, and access the fault queue. The DIM can be removed from the S811+ and remote mounted. Kits are available to door mount the DIM, enabling users to safely configure, commission, monitor and troubleshoot the system at the electrical panel without opening the enclosure door.
Also known as: 786685558936, S811+R10N3S, CUTS811+R10N3S
Specifications
| Amps: | 105 |
| Phase: | 3 |
| Volts DC Control: | 24 |
| Type: | Soft Starter |
| Volts AC: | 480, 240, 208 |
| Amps: | 105 |
| Volts DC Control: | 24 |
| Volts AC: | 480, 240, 208 |
| Phase: | 3 |
| Type: | Soft Starter |