AREAMASTER 400W PULSE SLIP.MTG

Item #: 0923604

Cat #: GAM775P48

UPC: 781381902328

$ 1965.62 EA
Company wide:
0 in stock
Appleton Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Pole/Slip Fit Mount, Lamp Type: 400 WTT Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Stainless Steel Bolts, Fixture Wattage: 454 WTT, Amperage Rating: 0.9 AMP Starting, 1 AMP Operating At 480 V, Length: 433.4 MM, Width: 187.3 MM, Height: 635 MM, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 115 DEG C Supply Wire, Lens Material: Glass, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Reflector/Refractor: Alzak Finished Aluminum Reflector, Frequency Rating: 60 HZ, Enclosure: IP66, Standard: NEC: For General, Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nR, Groups IIA, IIB, IIC, UL Listed: E10794, 1598, 1598A, 844, For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting

Overview

Appleton Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Pole/Slip Fit Mount, Lamp Type: 400 WTT Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Stainless Steel Bolts, Fixture Wattage: 454 WTT, Amperage Rating: 0.9 AMP Starting, 1 AMP Operating At 480 V, Length: 433.4 MM, Width: 187.3 MM, Height: 635 MM, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 115 DEG C Supply Wire, Lens Material: Glass, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Reflector/Refractor: Alzak Finished Aluminum Reflector, Frequency Rating: 60 HZ, Enclosure: IP66, Standard: NEC: For General, Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nR, Groups IIA, IIB, IIC, UL Listed: E10794, 1598, 1598A, 844, For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting
Also known as: 781381902328, GAM775P48, APPGAM775P48

Specifications

Material: Glass, Stainless Steel, Aluminum
Material: Glass, Stainless Steel, Aluminum