Exit/Emergency Sign

Item #: 0923588

Cat #: ECBG LED M6

UPC: 784231874943

$ 167.07 EA
Company wide:
65 in stock
Documents & Guides
Combination Exit/Emergency Sign, 120-277V, 2-Lamp, Adjustable Integrated LED Lamps, White Housing with Green Letters

Overview

Combination Exit/Emergency Sign, 120-277V, 2-Lamp, Adjustable Integrated LED Lamps, White Housing with Green Letters

Green, Integrated Exit/Unit Combos, LED, SKU - 210LCY

Also known as: 784231874943, ECBG LED M6, LITECBGLEDM6

Specifications

Wattage: 3
Material: Thermoplastic
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Wattage: 3
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Color: White/Green