2' x 4' Troffer Conversion Kit

Item #: 0923541

Cat #: JKT8-A-2002-AMW-EPA-ISL-UNV

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Conversion Kit, Length: 4', Troffer, 2 Lamp T8, Includes Advance IOPA Low Watt Ballast,

Overview

Conversion Kit, Length: 4', Troffer, 2 Lamp T8, Includes Advance IOPA Low Watt Ballast,
Also known as: JKT8-A-2002-AMW-EPA-ISL-UNV, JKRJKT8A2002AMWEPL

Specifications

Type: 2-Lamp
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)