Eaton General purpose encapsulated transformer medium voltage

Item #: 0923522

Cat #: S42N11S16N

UPC: 786680101212

$ 8019.06 EA
Company wide:
0 in stock
General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 2400V, Taps: None, SV: 120/240V, 115¦C, 1.5 kVA, Al windings, Frame: 68, Indoor-Outdoor

Overview

General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 2400V, Taps: None, SV: 120/240V, 115¦C, 1.5 kVA, Al windings, Frame: 68, Indoor-Outdoor

ES-CDPA-Encapsulated Medium Voltage

Also known as: 786680101212, S42N11S16N, CUTS42N11S16N

Specifications

Volt Amps: 1.500kVA
Primary Voltage: 2400
IP/NEMA Rating: NEMA 3R
Volt Amps: 1.500kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 2400