Fluorescent Lamp, Preheat, T8, 59", 58W, 4000K

Item #: 0923521

Cat #: L58W/840-25/CS

UPC: 046135247293

Company wide:
0 in stock
Fluorescent Lamp, Preheat, 58 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 5200, CRI: 80, Color Temperature: 4000K. Rated Average Life: 20,000 Hrs. Length: 60 inch, Standard Case Qty: 25 *Sylvania Part # 24729* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Preheat, 58 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 5200, CRI: 80, Color Temperature: 4000K. Rated Average Life: 20,000 Hrs. Length: 60 inch, Standard Case Qty: 25 *Sylvania Part # 24729* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135247293, L58W/840-25/CS, LDVL58W840

Specifications

Color Temperature: 4000 (Cool White)
Length: 5 ft, 60 in
Lumens: 5200
Material: Glass
Wattage: 58
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Lumens: 5200
Wattage: 58
Light Technology: Fluorescent
Length: 5 ft, 60 in
Material: Glass
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)