Ground Ball Stud

Item #: 0923458

Cat #: C6002102

UPC: 096359024194

Company wide:
0 in stock
Documents & Guides
C6002102 - CHANCE® Ground Ball Stud - Short - 1in. Ball - 4.25" OAL

Overview

C6002102 - CHANCE® Ground Ball Stud - Short - 1in. Ball - 4.25" OAL
Also known as: 096359024194, C6002102, HPSC6002102

Specifications

Standards: California Proposition 65
Standards: California Proposition 65