Pocket Infrared Thermometer, 8:1, -22°F to 932°F

Item #: 0923439
Cat #: IR-450
UPC:
$ 95.99 EA
Company wide:
0 in stock
Documents & Guides
Pocket Infrared Thermometer, 8:1, -22°F to 932°F

Overview

Pocket Infrared Thermometer, 8:1, -22°F to 932°F
Also known as: IR-450, AMPIR450

Specifications

Type: Temperature Tester
Standards: California Proposition 65
Range: -22 - 932?F
Type: Temperature Tester
Range: -22 - 932?F
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)