STEPLIGHT 5" SQUARE 5W 3K BRONZE

Item #: 0923437

Cat #: SLED5Y

UPC: 019813019895

$ 253.80 EA
Company wide:
0 in stock
Documents & Guides
STEPLIGHT 5 Inch SQUARE 5W WARM LED BRONZE

Overview

STEPLIGHT 5 Inch SQUARE 5W WARM LED BRONZE
Also known as: 019813019895, SLED5Y, RABSLED5Y

Specifications

Wattage: 5
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 5
Color: Bronze
Type: Landscape
Light Technology: LED