Afc 2806g42-01 12-4 Hcf Lite Bn Oe

Item #: 0923373

Cat #: 2806G42-01

UPC: 077680162953

Company wide:
0 in stock
Documents & Guides
AFC 2806G42-01 12-4 HCF LITE

Overview

AFC 2806G42-01 12-4 HCF LITE
Also known as: 077680162953, 2806G42-01, SPF2806G4201

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4