FH Class G Fuse Block 2 Pole

Item #: 0923371

Cat #: LFG60015-2SQDINR

UPC: 079458939170

$ 150.50 EA
Company wide:
0 in stock
Documents & Guides
15A, 600V, Fuse Holder Class G Fuse Block 2 Pole

Overview

15A, 600V, Fuse Holder Class G Fuse Block 2 Pole

All Littelfuse Class G fuse blocks offer snap-to-release DIN rail mounting and universal mounting holes. Class G fuse blocks are designed for use with time-delay current limiting Class G fuses.

Also known as: 079458939170, LFG60015-2SQDINR, LFULFG600152SQDINR

Specifications

Mounting: Screw
Poles: 2
Type: Fuse Block
Amps: 15
Class: G
Volts AC: 600
Mounting: Screw
Type: Fuse Block
Class: G
Poles: 2
Amps: 15
Volts AC: 600