KMJ Category 6 Jack, Universal 568A/B Wiring, Blue

Item #: 0923361

Cat #: KMJA605

UPC: 769555020191

$ 7.50 EA
Company wide:
0 in stock
Documents & Guides
KMJ Category 6 Jack, Universal 568A/B Wiring, Blue

Overview

KMJ Category 6 Jack, Universal 568A/B Wiring, Blue

OCC's KMJ jacks offer printed circuit board technology that provides best-in-class  Category 6 component performance. With standard 110-style terminations, OCC's Category 6 KMJ jacks are ETL verified to TIA 568-C.2 Category 6 specifications.

Also known as: 769555020191, KMJA605, OCCKMJA605

Specifications

Color: Blue
Connector Type: CAT 6
Color: Blue
Connector Type: CAT 6