18/2-Pair Instrumentation Cable, PLTC, Ind & Overall Shield

Item #: 0923295

Cat #: HW10301802

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, 18 AWG Copper, 2-Pair, Type PLTC / ITC, 105 Degrees Celsius Rating, Individual & Overall Shield, PVC Insulation, PVC Jacket, 300 Volts

Overview

Instrumentation Cable, 18 AWG Copper, 2-Pair, Type PLTC / ITC, 105 Degrees Celsius Rating, Individual & Overall Shield, PVC Insulation, PVC Jacket, 300 Volts

For use in instrumentation and process control applications where superior protection from electrostatic interference is required. UL listed as Type PLTC and ITC and approved for installation indoors or outdoors, aerially, in conduits, ducts and cable trays in circuits not exceeding 300 volts.

Also known as: HW10301802, HOUHW10301802

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Jacket: PVC
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Shielding: Shielded
Volts AC: 300
Jacket: PVC