Vibration Meter Datalogger with NIST

Item #: 0923288

Cat #: SDL800

UPC: 793950438015

$ 1400.00 EA
Company wide:
0 in stock
Documents & Guides
Vibration meter that records data on an SD card

Overview

Vibration meter that records data on an SD card
Also known as: 793950438015, SDL800, EEHSDL800

Specifications

Range: 10Hz - 1kHz
Type: Vibration Meter
Range: 10Hz - 1kHz
Type: Vibration Meter