Pin & Sleeve Receptacle, 150A, 4P3W, Reverse Service

Item #: 0923261

Cat #: ADR15034RS

UPC: 781381181020

$ 1162.29 EA
Company wide:
1 in stock
Pin & Sleeve Receptacle, 150A, 4P3W, Powertite, Style 2, Reverse Service

Overview

Pin & Sleeve Receptacle, 150A, 4P3W, Powertite, Style 2, Reverse Service

Pin & Sleeve Receptacle, 100A, 4P3W, Powertite, Style 2, Reverse Service

Also known as: 781381181020, ADR15034RS, APPADR15034RS

Specifications

Color: Metallic
Amps: 150
Volts AC: 600
Material: Aluminum
Color: Metallic
Volts AC: 600
Amps: 150
Material: Aluminum