6
more

5/32" Thunderbolt® Back Oxide Drill Bit
Item #: 0923260
Cat #: 48-89-2716
UPC: 045242166831
$ 1.49 EA
Company wide:
0
in stock
Documents & Guides
Black Oxide Drill Bit, Thunderbolt®, Size: 5/32", Length: 3-1/8", Flute Length: 2", Shank: Round, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.
Overview
Black Oxide Drill Bit, Thunderbolt®, Size: 5/32", Length: 3-1/8", Flute Length: 2", Shank: Round, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
Also known as: 045242166831, 48-89-2716, MIL48892716
Features & Benefits
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
Specifications
| Length: | 3 1/8 in |
| Material: | Steel |
| Length: | 3 1/8 in |
| Material: | Steel |