2
more

Transformer, Machine Tool, Core/Coil, 0.05kVA, Multi Tap
Item #: 0923141
Cat #: 9T58K0042
UPC: 783173118511
$ 112.36 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, Core/Coil, 0.05 kVA, 220/440 - 110, 230/460 - 115, 240/480 - 120 Volt AC
Overview
Transformer, Machine Tool, Core/Coil, 0.05 kVA, 220/440 - 110, 230/460 - 115, 240/480 - 120 Volt AC
Also known as: 783173118511, 9T58K0042, ABB9T58K0042
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 50 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |