75 Watt T12 Slimline Instant Start Fluorescent Bulb ***Product Available For Local Pick-Up Only***

Item #: 0923104

Cat #: F96T12/NX/ALTO

UPC: 046677423056

Company wide:
0 in stock
Documents & Guides
Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 88, Color Temp: 3500K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 42305-3* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Overview

Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 88, Color Temp: 3500K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 42305-3* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.

Also known as: 046677423056, F96T12/NX/ALTO, PHIF96T12NXALTO

Specifications

Type: Instant Start
Lumens: 5000
Wattage: 75
Color Rendering Index (CRI): 88
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Type: Instant Start
Wattage: 75
Length: 8 ft, 96 in
Light Technology: Fluorescent
Lumens: 5000
Color Rendering Index (CRI): 88
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)