
Fuse, 1/10A, Time-Delay Midget, Fibre, 13/32" x 1-1/2", 500VAC
Item #: 0923102
Cat #: FNQ-1/10
UPC: 051712786164
$ 67.98 EA
Company wide:
0
in stock
Documents & Guides
1/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Overview
1/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Also known as: 051712786164, FNQ-1/10, BUSFNQ110
Specifications
| Diameter: | 13/32 in |
| Amps: | 1, 10 |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Color: | Orange |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Amps: | 1, 10 |
| Length: | 1 1/2 in |
| Color: | Orange |
| Class: | Midget |