(4) 14 AWG, IMSA Spec 20-1 Signal Cable

Item #: 0923080

Cat #: IMSA201

UPC:

$ 0.99 FT
Company wide:
8,144 in stock
(4) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Overview

(4) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.
Also known as: IMSA201, 144IMSA201STR5000

Specifications

Jacket: PE
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Jacket: PE
Color: Black
Volts AC: 600
Conductors: 4
Material: Copper
Length: 5000 ft
Gauge: 14 AWG