Floorstand Enclosure, Two Door With 3-Point Latch, 74 x 72 x 18", NEMA 4, Steel/Gray

Item #: 0923054

Cat #: A74H7218LP3PT

UPC: 783510238315

$ 8090.25 EA
Company wide:
0 in stock
Floorstand Enclosure, Two Door, Three Point Latch System with PowerGlide Padlocking Handles, 74 x 72 x 18 Inch, NEMA 4, Steel with Gray Powder Coat Finish

Overview

Floorstand Enclosure, Two Door, Three Point Latch System with PowerGlide Padlocking Handles, 74 x 72 x 18 Inch, NEMA 4, Steel with Gray Powder Coat Finish

These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.

Also known as: 783510238315, A74H7218LP3PT, HOFA74H7218LP3PT

Features & Benefits

  • Three-point latch for security and ease of use
  • Return flange around the door opening excludes liquids and contaminants
  • Removable centerpost permits easy panel installation
  • 3-point latch system with PowerGlide padlocking handles
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Body stiffeners
  • Panel supports
  • Heavy gauge continuous hinge with stainless steel hinge pin
  • Data pocket is high-impact thermoplastic

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Gray
Material: Steel
Height: 74.060 in
Width: 72.060 in
Depth: 18.060 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Material: Steel
Width: 72.060 in
Finish: Powder Coated
Color: Gray
Height: 74.060 in
Depth: 18.060 in