800A/2P HD NF Safety SW 600V NEMA1

Item #: 0922940

Cat #: DH267UGK

UPC: 782113589695

$ 10098.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 800A, NEMA 1, Painted steel, , Non-fusible, Two-pole, Two-wire, 250 at 240 Vac TD 3 Ph

Overview

Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 800A, NEMA 1, Painted steel, , Non-fusible, Two-pole, Two-wire, 250 at 240 Vac TD 3 Ph

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782113589695, DH267UGK, CUTDH267UGK

Specifications

Amps: 240
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600