20A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0922879

Cat #: JJS-20

UPC: 051712628204

$ 45.50 EA
Company wide:
71 in stock
Documents & Guides
20 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

20 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712628204, JJS-20, BUSJJS20

Specifications

Class: T
Amps: 20
Volts AC: 600
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Cartridge
Amps: 20
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA