This product has been discontinued.

Floor Box Surface Cover, 6 to 10 Gang, Aluminum, Black
Item #: 0922804
Cat #: EFB610CTCBK
UPC: 786564077442
Company wide:
0
in stock
Discontinued
Documents & Guides
Floor Box Surface Cover With Carpet Insert, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For Use With: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Black
Overview
Floor Box Surface Cover With Carpet Insert, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For Use With: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Black
Die cast aluminum cover assembly designed to be used on top of the floor covering. NOTE: Depth of recess area in plate is 1/4" (6.35mm).
Also known as: 786564077442, EFB610CTCBK, WMDEFB610CTCBK
Specifications
| Height: | 16 3/8 in |
| Color: | Black |
| Width: | 12 1/2 in |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Color: | Black |
| Material: | Aluminum |