Refill Tape, Vinyl, 1" x 18'

Item #: 0922769

Cat #: 1805427

UPC: 071701059833

Company wide:
0 in stock
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: Black on Orange

Overview

Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: Black on Orange

Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Thermal transfer printing technology – label text won’t smudge, smear or fade. Choose from 1/4", 3/8", 1/2", 3/4" and 1" label widths to fit everything from patch panels and cables to bins, beams and more. Easy-to-peel split back design makes applying labels quick and easy.

Also known as: 071701059833, 1805427, DYM1805427

Specifications

Type: Permanent, Label
Width: 1 in
Material: Vinyl
Color: Orange
Length: 18 ft
Type: Permanent, Label
Material: Vinyl
Length: 18 ft
Width: 1 in
Color: Orange