PLATT logo

60W 120V MEDIUM A ONE

Item #: 0922730
Cat #: 75467-71
UPC: 785652954672
Call for price
Company wide:
0 in stock
Documents & Guides
SGL 75467-71 60W 120V MEDIUM A ONE

Overview

SGL 75467-71 60W 120V MEDIUM A ONE
Also known as: 785652954672, 75467-71, SEA7546771

Specifications

Wattage: 60
Wattage: 60

Customer Reviews

No reviews for this product
(0)