
Socket, 14 Blade, Elevator Terminals, Standard, 10A@300VAC
Item #: 0922695
Cat #: D2PAP
UPC: 786685219080
$ 28.16 EA
Company wide:
0
in stock
Overview
14 Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Elevator Terminals, Module B Size
Also known as: 786685219080, D2PAP, CUTD2PAP
Specifications
| Mounting: | Panel, DIN Rail |
| Base: | 14-Blade |
| Amps: | 10 |
| Volts AC: | 300 |
| Type: | Socket |
| Mounting: | Panel, DIN Rail |
| Amps: | 10 |
| Type: | Socket |
| Base: | 14-Blade |
| Volts AC: | 300 |