20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Gray

Item #: 0922599

Cat #: GF20GYLA

UPC: 883778379123

Company wide:
0 in stock
Documents & Guides
GFCI Receptacle, 20A, 125V, GrayGFCI Receptacle, 20A, 125V, Gray, Specification Grade, NEMA 5-20R

Overview

GFCI Receptacle, 20A, 125V, GrayGFCI Receptacle, 20A, 125V, Gray, Specification Grade, NEMA 5-20R
Also known as: 883778379123, GF20GYLA, BRYGF20GYLA

Features & Benefits

  • Ground fault EOL indicator
  • Comprehensive diagnostics
  • No power at face if reverse wired
  • Automatic self-grounding staple makes installation ease
  • Impact resistant face

Specifications

Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Color: Gray
NEMA Configuration: 5-20R