DP CONTR, 50A,3P,120VAC

Item #: 0922556

Cat #: DP50C3P-1

UPC: 804325552219

$ 331.02 EA
Company wide:
0 in stock
Documents & Guides
3 pole, 50 amp, non-reversing, definite purpose contactor, 120V AC coil, industry standard mounting plate

Overview

3 pole, 50 amp, non-reversing, definite purpose contactor, 120V AC coil, industry standard mounting plate
Also known as: 804325552219, DP50C3P-1, ABBDP50C3P1

Specifications

Volts AC Control: 120
Poles: 3
Volts AC: 600
Amps: 50
Volts AC Control: 120
Volts AC: 600
Poles: 3
Amps: 50