ABB 019956005 D2,5/5.ADO YELLOW

Item #: 0922508

Cat #: 019956005

UPC: 804325233415

$ 2.38 EA
Company wide:
0 in stock
Documents & Guides
ABB 019956005 GROUND BLOCK

Overview

ABB 019956005 GROUND BLOCK
Also known as: 804325233415, 019956005, ENT1SNA199560R0500

Specifications

Gauge: 12 AWG
Family / Style: Entrelec
Type: Feed Through
Color: Yellow
Gauge: 12 AWG
Type: Feed Through
Family / Style: Entrelec
Color: Yellow